Shop All Engine Sensors
Standard Ignition
Park Assist Sensor Connector, S2393
Mfr # S2393
Zoro # G5723169
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.875
- Material Plastic
- Terminal Type Pin Socket
- Number of Wires 3
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S2393
- Zoro # G5723169
- UPC # 33086477824
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Length | 0.875 |
Wiring Harness Length (in) | 12.75 |
Details
Material | Plastic |
Terminal Type | Pin Socket |
Number of Wires | 3 |
Connector Gender | Male |
Terminal Quantity | 3 |
Terminal Gender | Female |
Wire Gauge (ga) | 18 |
Wire Quantity | 3 |
Number Of Splice Connectors Include | 3 |
Weatherproof Sealed | Yes |
Water Resistant | Yes |
Connector Quantity | 1 |
Connector Shape | Oval |
Contact Terminal Material | Metal |
Wiring Harness Included | Yes |
Splice Connectors Included | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 1-13/16 x 7-27/32 In (PT8946-MPG)
- 3M Reflective Tape, Acrylic, 24" L, 2" W (983-326)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7785D)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 20 A (CBF-20)
- STANDARD IGNITION Engine Coolant Temperature Sender, TS-76 (TS-76)
- STANDARD IGNITION ABS Wheel Speed Sensor - Front Right, ALS197 (ALS197)
- STANDARD IGNITION Temp Sender/Se, Tx6T (TX6T)
- STANDARD IGNITION INTAKE AIR TEMPERATURE SENSOR (AX40)
- STANDARD IGNITION Abs Speed Sensor, Als643 (ALS643)
- STANDARD IGNITION Engine Camshaft Position Sensor, PC893 (PC893)
- DELPHI VEHICLE SPEED SENSOR (SS11805)
- Standard Ignition Engine Sensors