Shop All Back-Up & Rear View Cameras
Standard Ignition
Park Assist Camera, Pac23
Mfr # PAC23
Zoro # G2689398
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Terminals 6
- Terminal Type Pin
- Number of Connectors 1
- Connector Gender Male
- Connector Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # PAC23
- Zoro # G2689398
- UPC # 33086490236
- Country of Origin Unknown
- Category Back-Up & Rear View Cameras
Details
Item | Park Assist Camera |
Number of Terminals | 6 |
Terminal Type | Pin |
Number of Connectors | 1 |
Connector Gender | Male |
Connector Type | Plug |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLTECH 73-87 GM C-10 6IN FLIP KIT (6850)
- NATIONAL OIL SEALS & BEARINGS TAPER CUP (L44610)
- MTD Starter Hsg Asm (753-08350)
- ILB GOLD Indicator Lamp, Replacement For Miniature Lamp 949 (949)
- STANDARD IGNITION PARK ASSIST CAMERA OEM OE Replacement (PAC252)
- STANDARD IGNITION REAR VIEW CAMERA OEM OE Replacement (PAC161)
- STANDARD IGNITION Park Assist Camera, PAC11 (PAC11)
- STANDARD IGNITION PARK ASSIST CAMERA (PAC17)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera With RCA Connectors (RVS-771)
- PYLE LCD 4.3" Monitor and Backup Camera with Parking/Reverse Assist System (PLCM4375WIR)
- VELVAC Camera Ir Color Cmos Side/Rear (710325)
- Standard Ignition Back-Up & Rear View Cameras