Shop All Engine Sensors
Standard Ignition
OXYGEN SENSOR CONNECTOR
Mfr # S-929
Zoro # G702176024
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Terminal Type Blade
- Length 2"
- Includes Slice Connectors, Weatherproff, Wiring Harness
- Connector Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # S-929
- Zoro # G702176024
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Length | 2" |
Wiring Harness Length (in) | 17.75 |
Harness Length - inches | 17" |
Details
Material | Plastic |
Terminal Type | Blade |
Includes | Slice Connectors, Weatherproff, Wiring Harness |
Connector Type | Female |
Connector Quantity | 1 |
Terminal Quantity | 4 |
Wire Quantity | 4 |
Contact Terminal Material | Metal |
Connector Shape | Oval |
Wire Gauge (ga) | 16 |
Terminal Gender | Male |
Number of Wires | 4 |
Number Of Splice Connectors Include | 4 |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX A09A25G Replacement/Interchange Spin-On Filter (MF0058076)
- FAIRCHILD INDUSTRIES D4148 - 1987-1995 Jeep Wrangler Hardtop Quarter Window Molding W/ Clip (D4148)
- TRUE-TECH SMP 53-52 Allstate Vehicles/34-30 American A Ignition Coil, Uc-14T (UC-14T)
- WIX FILTERS Hyd Filter, 51463 (51463)
- STANDARD IGNITION ABS Wheel Speed Sensor, ALS1837 (ALS1837)
- STANDARD IGNITION DIESEL NITROGEN OXIDE SENSOR (NOX008)
- STANDARD IGNITION Crankshaft Sensor, Pc741 (PC741)
- STANDARD IGNITION Engine Crankshaft Position Sensor, PC319 (PC319)
- STANDARD IGNITION Abs Speed Sensor, Als643 (ALS643)
- STANDARD IGNITION Vehicle Speed Sensor (SC433)
- DELPHI Oxygen Sensor, Es20088 (ES20088)
- Standard Ignition Engine Sensors