Shop All Automotive Switches
Standard Ignition
Neutral Safety Switch, Ns-330
Mfr # NS-330
Zoro # G9017901
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Gender Male
- Terminal Type Blade
- Series Standard Intermotor
- Number of Terminals 10
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # NS-330
- Zoro # G9017901
- Country of Origin Unknown
- Category Automotive Switches
Details
Terminal Gender | Male |
Terminal Type | Blade |
Series | Standard Intermotor |
Item | Neutral Safety Switch |
Number of Terminals | 10 |
Connector Gender | Female |
Number of Connectors | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Dexron Mercon, Non-Synthetic, 1 Quart, Case Of 12 (UM746)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 68 ISO Viscosity, Slight Yellow Tint (MSF1303005)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (17320)
- BALDWIN FILTERS Fuel Filter, 8-5/32 x 3-23/32 x 8-5/32 In (BF7997)
- STANDARD IGNITION Door Lock Switch, PDS-160 (PDS-160)
- STANDARD IGNITION A/C & HEATER BLOWER MOTOR SWITCH (HS-202)
- STANDARD IGNITION Clutch Starter Safety Switch, Ns-260 (NS-260)
- STANDARD IGNITION Neutral Safety Switch, NS-54 (NS-54)
- STANDARD IGNITION Windshield Wiper Switch, Ds-811 (DS-811)
- STANDARD IGNITION HOOD AJAR SWITCH (AW-1056)
- MOTORMITE ELECTRICAL SWITCHES-TOGGLE-METAL BAT PRE (85982)
- Standard Ignition Automotive Electrical