Shop All Automotive Switches
Standard Ignition
Neutral Safety Switch, Ns-187
Mfr # NS-187
Zoro # G9001926
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 12V
- Material Plastic, Metal
- Series Standard OE Replacement
- Terminal Quantity 2; 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # NS-187
- Zoro # G9001926
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Length - Inches | 6.5 |
Wiring Harness Length (in) | 49.125 |
Details
Color | Black |
Voltage | 12V |
Material | Plastic, Metal |
Series | Standard OE Replacement |
Item | Neutral Safety Switch |
Terminal Quantity | 2; 8 |
Number of Wires | 9 |
Connector Shape | Rectangular |
Terminal Gender | Male; Female |
Connector Quantity | 2 |
Connector Gender | Female; Male |
Terminal Type | Blade and Pin |
Mounting Type | Bolt Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMILEDS 4000C1 Incandescent Sealed Beam - Single Commercial Pack (4000C1)
- SKF Shaft Seal, 1-5/8 x 2-23/64 x 5/16", CRWA1, NBR (16085)
- AUTO VENTSHADE 17-C PACIFICA BUGFLECTOR II (25762)
- MASTERCOOL 1/2 Gm Cooling Line Adapter (71099-08)
- STANDARD IGNITION Stoplight Switch, Sls-127 (SLS-127)
- STANDARD IGNITION Power Seat Switch, Psw28 (PSW28)
- STANDARD IGNITION Dimmer/Multi-Function Switch, DS-214 (DS-214)
- STANDARD IGNITION A/C & Heater Blower Motor Switch, Hs-523 (HS-523)
- STANDARD IGNITION Power Seat Switch, PSW173 (PSW173)
- STANDARD IGNITION Ignition Switch With Lock Cylinder, Us-942 (US-942)
- STANDARD IGNITION Neutral Safety Switch, NS-54 (NS-54)
- Standard Ignition Automotive Switches