Shop All Automotive Relay & Control Modules
Standard Ignition
Multi Purpose Relay, RY-214
Mfr # RY-214
Zoro # G7344889
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Connector Type Female
- Terminal Type Blade
- Number of Terminals 5
- Amperage 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RY-214
- Zoro # G7344889
- UPC # 91769181642
- Country of Origin China
- Category Automotive Relay & Control Modules
Details
Voltage | 12V |
Connector Type | Female |
Terminal Type | Blade |
Number of Terminals | 5 |
Amperage | 30 A |
Terminal Gender | Male |
Fit Type | Direct Fit |
Position | Front |
Item | Headlight Delay Relay |
Series | Standard OE Replacement |
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 48344 (48344)
- AP EXHAUST Prebent Pipe, 54210 (54210)
- DONALDSON Air Filter, Primary Round, P182099 (P182099)
- AFTERMARKET Decal Set Fits Case 590 Super L EXT Extendahoe Backhoe Loader 590SL (DECALSET590SLEXT)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Terminals 30 Amp (RY-116)
- STANDARD IGNITION Relay, Ry-265 (RY-265)
- STANDARD IGNITION Horn Relay, HR-106 (HR-106)
- STANDARD IGNITION Starter Relay, Sr-111 (SR-111)
- STANDARD IGNITION Coolant Fan Relay (RY-460)
- STANDARD IGNITION A/C Auto Temperature Control Relay, Ry-830 (RY-830)
- WVE Headlight Relay #Wve 1R2208 (1R2208)
- Standard Ignition Automotive Relay & Control Modules