Shop All Sockets
Standard Ignition
MULTI-FUNCTION SOCKET
Mfr # S-921
Zoro # G002036639
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position Rear
- Connector Quantity 1
- Connector Gender Female
- Terminal Type Blade
- Harness Length - inches 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-921
- Zoro # G002036639
- Country of Origin Unknown
- Category Sockets
Dimensions
Harness Length - inches | 8" |
Details
Item | Bulb Socket |
Position | Rear |
Connector Quantity | 1 |
Connector Gender | Female |
Terminal Type | Blade |
Terminal Gender | Female |
Wire Quantity | 2 |
Terminal Quantity | 2 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #10-24, Bottoming, Oxide, 0 Flutes (1400117901)
- MOODY TOOL Handle Open End Wrench, Steel, 1/8" (51-1554)
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 4 13/32 in Long, 45/64 in Short (19307)
- J.W. WINCO WN300-KT-45-1/4X20-25-OS Adjustable Lever Steel (3T25F33O)
- STANDARD IGNITION Multi-Function Socket, S-43N (S-43N)
- STANDARD IGNITION Multi-Function Socket, S-548 (S-548)
- STANDARD IGNITION Multi-Function Socket, S-99 (S-99)
- STANDARD IGNITION Multi-Function Socket, S-907 (S-907)
- STANDARD IGNITION Multi-Function Socket, S-865 (S-865)
- KO-KEN Socket 55mm 12 Point 31mm For Rear Wheel Nut Motorcycle 1/2 Sq. Drive (4405M-55DU)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 12 pt Metric Socket, 12 Points (48017)
- Standard Ignition Sockets & Ratchets