Shop All Sockets
Standard Ignition
Multi-Function Socket, S-91
Mfr # S-91
Zoro # G5731541
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Wire Lead
- Harness Length - inches 6 1/2"
- Wire Quantity 3
- Terminal Gender Male
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-91
- Zoro # G5731541
- Country of Origin Unknown
- Category Sockets
Dimensions
Harness Length - inches | 6 1/2" |
Details
Terminal Type | Wire Lead |
Wire Quantity | 3 |
Terminal Gender | Male |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tether Torque Wrench, 1/2 Dr, 50-250 ft lb (J6014C-TT)
- WRIGHT TOOL 1/4" Drive Metric, 11 pcs (256)
- CTA MANUFACTURING Hex to Square Adapter - 3" (4223X03)
- HHIP 12"/300mm Electronic Height Gage With Wheel (4300-0161)
- STANDARD IGNITION Multi-Function Socket, S-99 (S-99)
- STANDARD IGNITION Multi-Function Socket, S-43N (S-43N)
- STANDARD IGNITION Multi-Function Socket, S-907 (S-907)
- STANDARD IGNITION Multi-Function Socket, S-865 (S-865)
- STANDARD IGNITION Multi-Function Socket, S-548 (S-548)
- WESTWARD Breaker Bar, 1/2" Drive, Overall 15" L (440G01)
- PROTO 1/4 in Drive, 1/4" Spline SAE Socket, 8 Points (J4708SPL)
- Standard Ignition Sockets