Shop All Sockets
Standard Ignition
Multi-Function Socket, S-572
Mfr # S-572
Zoro # G5719002
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Quantity 1
- Terminal Type Wire Lead
- Wire Quantity 2
- Terminal Gender Male
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-572
- Zoro # G5719002
- Country of Origin Unknown
- Category Sockets
Details
Connector Quantity | 1 |
Terminal Type | Wire Lead |
Wire Quantity | 2 |
Terminal Gender | Male |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Impact Locking Extension - 31" (84653N)
- STANLEY Stanley 28-142 Nylon Handle Stiff Putty Knife, 2" Wide Blade (28-142)
- MELIN TOOL CO Carbide Nc Spot Drill, 60 deg., 10mmx25mm (HDRNC-10MM-60)
- GEARWRENCH 1" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86753)
- STANDARD IGNITION Multi-Function Socket, S-907 (S-907)
- STANDARD IGNITION Multi-Function Socket, S-548 (S-548)
- STANDARD IGNITION Multi-Function Socket, S-43N (S-43N)
- STANDARD IGNITION Multi-Function Socket, S-99 (S-99)
- STANDARD IGNITION Multi-Function Socket, S-865 (S-865)
- MILWAUKEE TOOL 3/8 in. Drive 5/8 in. Spark Plug Socket (48-22-9551)
- STEELMAN 19mm Sleeved Socket (Gold) (95615-02)
- Standard Ignition Sockets