Shop All Sockets
Standard Ignition
Multi-Function Socket, S-1725
Mfr # S-1725
Zoro # G5712258
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Hook and Loop Shape Round
- Length 2"
- Number Of Splice Connectors Include 3
- Water Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-1725
- Zoro # G5712258
- Country of Origin Unknown
- Category Sockets
Dimensions
Length | 2" |
Wiring Harness Length (in) | 18 |
Details
Material | Plastic |
Hook and Loop Shape | Round |
Number Of Splice Connectors Include | 3 |
Water Resistant | Yes |
Wire Gauge (ga) | 18 |
Connector Gender | Male |
Bend Angle (Deg.) | 90 |
Terminal Gender | Female |
Splice Connectors Included | Yes |
Wiring Harness Included | Yes |
Number of Wires | 3 |
Connector Quantity | 1 |
Terminal Quantity | 3 |
Weatherproof Sealed | Yes |
Wire Quantity | 3 |
Contact Terminal Material | Metal |
Terminal Type | Blade Terminals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Impact Socket Set, SAE, 9 pcs (J72102)
- NORSEMAN BY VIKING DRILL AND TOOL 9/16 in., 5/8 in., 3/4 in., 1" Cryo-Nitride S&D Set (30323)
- DRILL AMERICA F Solid Carbide Drill Bit (DMODF)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short, 10 PK (16108)
- STANDARD IGNITION Multi-Function Socket, S-907 (S-907)
- STANDARD IGNITION Multi-Function Socket, S-865 (S-865)
- STANDARD IGNITION Multi-Function Socket, S-548 (S-548)
- STANDARD IGNITION Multi-Function Socket, S-43N (S-43N)
- STANDARD IGNITION Multi-Function Socket, S-99 (S-99)
- PROTO 1/4 in Drive, 13mm Triple Square Metric Socket, 12 Points (J4713TM)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 6 mm L.23 mm (01010006)
- Standard Ignition Sockets