Shop All Automotive Relay & Control Modules
Standard Ignition
MULTI-FUNCTION RELAY
Mfr # RY116K
Zoro # G402171459
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Amperage 30 A
- Terminal Type Blade
- Terminal Gender Male
- Connector Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RY116K
- Zoro # G402171459
- UPC # 33086481227
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Voltage | 12 |
Amperage | 30 A |
Terminal Type | Blade |
Terminal Gender | Male |
Connector Shape | Square |
Connector Quantity | 5 |
Terminal Quantity | 5 |
Connector Gender | Male |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 55323 (55323)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 35g., Zinc, PK50, Type: H360 Series (5360-0350-202)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (57510)
- FAIRCHILD INDUSTRIES Kg2059 - 1980-1990 Chevrolet Caprice Belt Weatherstrip Kit (KG2059)
- STANDARD IGNITION Relay, Ry698 (RY698)
- STANDARD IGNITION Hazard Warning and Turn Signal Flasher, EFL-4 (EFL-4)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Blade Terminals (RY-115)
- STANDARD IGNITION Fuel Pump Relay, RY-612 (RY-612)
- STANDARD IGNITION Relay, Ry-91 (RY-91)
- STANDARD IGNITION Relay, Ry966 (RY966)
- STANDARD IGNITION Horn Relay, HR-106 (HR-106)
- Standard Ignition Automotive Electrical