Shop All Automotive Relay & Control Modules
Standard Ignition
Multi-Function Relay, Ry-269
Mfr # RY-269
Zoro # G2037013
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage 30 A
- Voltage 24 v
- Terminal Type Blade
- Includes Mounting Bracket(s) Included
- Type Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RY-269
- Zoro # G2037013
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Amperage | 30 A |
Voltage | 24 v |
Terminal Type | Blade |
Includes | Mounting Bracket(s) Included |
Type | Universal |
Connector Gender | Male |
Terminal Quantity | 5 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Electric Fuel Pump, 69133 (69133)
- AUTO VENTSHADE 14-17 SILVERADO/SIERRA 1500/15-17 SILVERADO/SIERRA 2500/3500 LOW-PROFI (894033)
- BALDWIN FILTERS Hydraulic Spin-On, BT23604 (BT23604)
- A & I PRODUCTS Flasher Unit, LED 2.5" x1.5" x2" (A-LED90)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Terminals 30 Amp (RY-116)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Terminals 30 Amp (RY116T)
- STANDARD IGNITION Hazard Warning and Turn Signal Flasher, EFL-4 (EFL-4)
- STANDARD IGNITION Blower Motor Module Connector, Hp4145 (HP4145)
- STANDARD IGNITION A/C Control Relay, Ry-160 (RY-160)
- STANDARD IGNITION Temperature Control Relay, RY-242 (RY-242)
- BOSCH Denox Supply Module, F01C600194 (F01C600194)
- Standard Ignition Automotive Relay & Control Modules