Shop All Automotive Wires & Cables
Standard Ignition
Multi-Function Connector, S2395
Mfr # S2395
Zoro # G2032229
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25
- Connection Material Plastic
- Connector Type Push On
- Weatherproof Sealed Yes
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # S2395
- Zoro # G2032229
- UPC # 33086475950
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 2.25 |
Wiring Harness Length (in) | 18.5 |
Details
Connection Material | Plastic |
Connector Type | Push On |
Weatherproof Sealed | Yes |
Connector Gender | Male |
Wire Quantity | 4 |
Wire Gauge (ga) | 16 |
Number Of Splice Connectors Include | 4 |
Terminal Gender | Female |
Wiring Harness Included | Yes |
Terminal Type | Blade |
Terminal Quantity | 4 |
Connector Shape | Square |
Water Resistant | Yes |
Number of Wires | 8 |
Contact Terminal Material | Metal |
Splice Connectors Included | Yes |
Connector Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule A53D 1800 GPH Non-Automatic 110V Pump (A53D)
- SEACHOICE Chrome Plated Zamak Cowl Ventilator, 5-1/4" L x 5-7/8" W x 2-1/4" H (16031)
- CARRAND Polishing Bonnet, 5 to 6 In., Wool (40403AS)
- ADVICS A6F048 OE Disc Brake Rotor (A6F048)
- STANDARD IGNITION Oil Pressure Switch Connector, Hp4345 (HP4345)
- STANDARD IGNITION S525, Hp3940 (HP3940)
- STANDARD IGNITION S539, Hp4370 (HP4370)
- STANDARD IGNITION Neutral Safety Switch Connector, S-813 (S-813)
- STANDARD IGNITION Heat Shrink Terminal, Hp2320 (HP2320)
- STANDARD IGNITION Park & Turn Signal Socket Connector, S-694 (S-694)
- ANCOR Black 2/0 AWG Battery Cable - Sold By The Foot (1170-FT)
- Standard Ignition Automotive Wires & Cables