Shop All Automotive Wires & Cables
Standard Ignition
Multi-Function Connector, S1932
Mfr # S1932
Zoro # G700632607
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.375
- Connection Material Plastic
- Contact Terminal Material Metal
- Splice Connectors Included Yes
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S1932
- Zoro # G700632607
- UPC # 33086477206
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 1.375 |
Wiring Harness Length (in) | 20.25 |
Details
Item | Includes Dashpots |
Connection Material | Plastic |
Contact Terminal Material | Metal |
Splice Connectors Included | Yes |
Number of Wires | 4 |
Wire Gauge (ga) | 16, 18 |
Number Of Splice Connectors Include | 4 |
Wire Quantity | 4 |
Terminal Gender | Male |
Connector Quantity | 1 |
Terminal Quantity | 4 |
Terminal Type | Pins |
Connector Gender | Female |
Weatherproof Sealed | Yes |
Wiring Harness Included | Yes |
Connector Shape | Square |
Description
Multi-Function Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Liquid Tire Balance, 6 gal. Bucket (26142)
- BOSCH Cabin Air Filter, C3600WS (C3600WS)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- WIX FILTERS Fuel Water Separator, 33225 (33225)
- STANDARD IGNITION Datalink Connector, S-1796 (S-1796)
- STANDARD IGNITION Headlight Connector, S-523 (S-523)
- STANDARD IGNITION Heat Shrink Terminal, Hp1830 (HP1830)
- STANDARD IGNITION Battery Cable, A116-00HP (A116-00HP)
- STANDARD IGNITION Manifold Absolute Pressure Sensor Connector, S-2088 (S-2088)
- STANDARD IGNITION Fog Light Connector, S-1860 (S-1860)
- AUTO METER 3-3/4IN TACH, 8,000 RPM, BLACK (2300)
- Standard Ignition Automotive Wires & Cables