Shop All Engine Sensors
Standard Ignition
Mass Air Flow Maf Sensor, Mas0302
Mfr # MAS0302
Zoro # G5712212
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Pin
- Series Standard OE Replacement
- Connector Quantity 1
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # MAS0302
- Zoro # G5712212
- UPC # 727943270733
- Country of Origin Unknown
- Category Engine Sensors
Details
Material | Plastic |
Type | Pin |
Item | Mass Air Flow Sensor |
Series | Standard OE Replacement |
Connector Quantity | 1 |
Terminal Gender | Male |
Connector Gender | Female |
Connector Shape | Rectangular |
Terminal Quantity | 5 |
Number of Bolt Holes | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Connector Plstc Connector, 80673 (80673)
- MOTORCRAFT Rotor Asy, Brr244 (BRR244)
- C.E. SMITH Pkg S-Hook Keepers, Pair (16691A)
- MOTIVE PRODUCTS Black Label Late Model GM Power Bleeder (0118-MTV)
- STANDARD IGNITION Abs Speed Sensor, Als1583 (ALS1583)
- STANDARD IGNITION Engine Coolant Temperature Sensor, TX3 (TX3)
- STANDARD IGNITION Manifold Absolute Pressure Sensor, AS1 (AS1)
- STANDARD IGNITION ABS Wheel Speed Sensor, ALS2249 (ALS2249)
- STANDARD IGNITION Engine Coolant Temperature Sender, TS-374 (TS-374)
- STANDARD IGNITION Standard Sg753 Oxygen Sensor (SG753)
- BOSCH OXYGEN SENSOR (15798)
- Standard Ignition Engine Sensors