Shop All Air Compressor Parts
Standard Ignition
Manifold Air Tube, At113
Mfr # AT113
Zoro # G1819219
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Manifold Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # AT113
- Zoro # G1819219
- UPC # 91769091941
- Country of Origin Unknown
- Category Air Compressor Parts
Details
Item | Air Injection Tube |
Features | Manifold Type |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Motor, 1/4 HP, 115V, 1050 rpm, 1 Speed (S1-024-31949-000)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB21NFC, Pressure Line, 10 micron, Outside-In (MF0058482)
- LUBRIPLATE Pge Synthetic Fluid For Air Compressors - Biodegradable (L0964-060)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.25 Rod (211349)
- STANDARD IGNITION Manifold Air Tube, At159 (AT159)
- STANDARD IGNITION Manifold Air Tube, At142 (AT142)
- SPEEDAIRE Head and Valve Plate Assembly (TF067301SJ)
- INDUSTRIAL GOLD B Section 68 Length Air Compressor Drive Belt (B68)
- QUINCY COMPRESSOR Quincy Parts 2000 HourSplash Lubricated Air Kit 10-15 Hp (2000 HOUR KIT - 10-15 HP)
- SPEEDAIRE Pulley (PN3PBF105A124G)
- POWERMATE Pressure Switch, 105-135 psi, 4 Port (034-0226RP)
- Standard Ignition Compressor, Air Tank & Pneumatic Tool Parts