Shop All Engine Sensors
Standard Ignition
Manifold Absolute Pressure Sensor, AS1
Mfr # AS1
Zoro # G7676573
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Series Standard OE Replacement
- Connector Gender Female
- Terminal Gender Male
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # AS1
- Zoro # G7676573
- UPC # 91769002084
- Country of Origin United States
- Category Engine Sensors
Details
Number of Connectors | 1 |
Series | Standard OE Replacement |
Connector Gender | Female |
Terminal Gender | Male |
Item | MAP Sensor |
Terminal Type | Blade |
Number of Terminals | 3 |
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP Z36 Truck&Tow Pads, Z36-1602 (Z36-1602)
- GARMIN Extension Cable w/XID - 12-Pin - 10' (010-11617-32)
- CURT Class 1 Trailer Hitch with 1-1/4" Receiver, 11581 (11581)
- PRIME-LINE WINDOW SPRING FLAT2-3/4"" (PL14630)
- STANDARD IGNITION Steering Angle Sensor, Sws26 (SWS26)
- STANDARD IGNITION Oil Pressure Gauge Switch, Ps-120 (PS-120)
- STANDARD IGNITION Abs Speed Sensor, Als643 (ALS643)
- STANDARD IGNITION Oil Pressure Gauge Switch, Ps-192 (PS-192)
- STANDARD IGNITION ABS Wheel Speed Sensor, ALS2249 (ALS2249)
- STANDARD IGNITION Camshaft Sensor, Pc641 (PC641)
- DELPHI Oxygen Sensor, Es20383 (ES20383)
- Standard Ignition Engine Sensors