Shop All Fuel Injection Systems
Standard Ignition
Manifold Abs P, As60T
Mfr # AS60T
Zoro # G8266518
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Female
- Series Standard OE Replacement
- Terminal Type Blade
- Number of Connectors 1
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # AS60T
- Zoro # G8266518
- UPC # 25623456546
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Connector Type | Female |
Series | Standard OE Replacement |
Terminal Type | Blade |
Item | MAP Sensor |
Number of Connectors | 1 |
Number of Terminals | 2 |
Description
Manifold Abs P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Flag Crimp, Neg, 2 Gauge, PK5 (4302-005N)
- GROTE Marker Lamp, Rectangular Socket, Red (47052)
- HUMMINBIRD GM H7 Gimbal Mount f/Select HELIX 7 Series (740146-1)
- VELVAC 2020, R, C/Hr, W, E1992,102", Wt (714508)
- STANDARD IGNITION Fuel Injector, Fj653 (FJ653)
- STANDARD IGNITION Fuel Pressure Regulator, Pr466 (PR466)
- STANDARD IGNITION Fuel Injector, Tj12 (TJ12)
- STANDARD IGNITION Diesel Fuel Heater, Dfh106 (DFH106)
- STANDARD IGNITION Fuel Pressure Regulator, Pr536 (PR536)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk97 (SK97)
- RED HORSE PERFORMANCE -02 (1/8") NPT HEX HEAD PIPE PLUG - BLACK - 2/PKG (932-02-2)
- Standard Ignition Fuel Injection Systems