Shop All License Plate Lights
Standard Ignition
License Plate Lamp, S-40
Mfr # S-40
Zoro # G3566163
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blade
- Terminal Quantity 1
- Wire Quantity 1
- Terminal Gender Male
- Harness Length - inches 11 "
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-40
- Zoro # G3566163
- Country of Origin Unknown
- Category License Plate Lights
Dimensions
Harness Length - inches | 11 " |
Details
Type | Blade |
Item | Bulb Included |
Terminal Quantity | 1 |
Wire Quantity | 1 |
Terminal Gender | Male |
Connector Gender | Male |
Connector Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Interior Detailer, Net 12 Oz. (SW780)
- EQUALIZER INDUSTRIES Zipknifetm Cold Knife Set (ZKS80)
- C.E. SMITH Roller Bracket Assembly, 12 in., w/TPR Roller, UPC Label (10455G)
- ILC Replacement For LIGHT BULB LAMP SR24VC AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-395G-0)
- GROTE License Lamp, 60721 (60721)
- GROTE LIGHTING LICENSE LAMP-GRAY DURAMOLD W/METAL BRKT (60081)
- PETERSON MANUFACTURING Black Power Coated Steel With Light (M436B)
- TECNIQ Chrm Base License Lamp Vert Plane Mnt (TQ L10-WC00-1)
- TRUCK-LITE Incandescent, 1 Bulb, License Light, Round, Chrome Grommet Mount, Hardwired, .180 Bullet, 12V (26331)
- POWEROPTIX Light License Plate Chrome (101-43146)
- GROTE Small Rectangular License Lamp (60280)
- Standard Ignition Automotive Headlight, Signal & Tail Light Assemblies