Shop All Ignition Components
Standard Ignition
Knock Sensor Ign Knock Sens, Ks70
Mfr # KS70
Zoro # G5711871
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard OE Replacement
- Connector Shape Round
- Connector Quantity 1
- Terminal Gender Male
- Thread Size M10 x 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # KS70
- Zoro # G5711871
- UPC # 91769358075
- Country of Origin Unknown
- Category Ignition Components
Dimensions
Thread Size | M10 x 1.5 |
Details
Item | Knock Sensor |
Series | Standard OE Replacement |
Connector Shape | Round |
Connector Quantity | 1 |
Terminal Gender | Male |
Connector Gender | Female |
Terminal Quantity | 2 |
Connector Type | Plug In |
Terminal Type | Bullet |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX VISION Wiper Blade, Conventional, Rubber, 12" Size (MXV121)
- BUSHWACKER 99-07 F250/F350/F450/F550 FRONT ONLY EXTEND-A-FENDER FLARES (20075-02)
- GATES Truck & Bus V-Belt - Water Pump and Alternator, TR22553 (TR22553)
- HORIZON TOOL U-Joint Puller - Intermediate (907)
- STANDARD IGNITION Ign Lock Cylinder (US-64)
- STANDARD IGNITION Knock Sensor Ign Knock Sens, Ks186 (KS186)
- STANDARD IGNITION Ignition Knock (Detonation) Sensor, KS7 (KS7)
- STANDARD IGNITION Ignition Coil, Uf-355 (UF-355)
- STANDARD IGNITION Ignition Coil, UF350T (UF350T)
- STANDARD IGNITION Knock Sensor Ign Knock Sens, Ks99 (KS99)
- WAI GLOBAL NEW IGNITION COIL, CUF76 (CUF76)
- Standard Ignition Ignition Components