Shop All Ignition Components
Standard Ignition
Knock Sensor Ign Knock Sens, Ks40
Mfr # KS40
Zoro # G5703508
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Plastic
- Connector Type Bolt Mount
- Terminal Type Bullet
- Connector Quantity 1
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # KS40
- Zoro # G5703508
- UPC # 91769220228
- Country of Origin Unknown
- Category Ignition Components
Details
Material | Metal, Plastic |
Connector Type | Bolt Mount |
Terminal Type | Bullet |
Connector Quantity | 1 |
Terminal Gender | Male |
Connector Gender | Female |
Terminal Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Check Valve 3/8" Threads (320014)
- AGS Brass Adapter, Female(9/16-18 Inverted), Male(1/2-20 Inverted), 1/card (BLF-26C)
- XANTREX TRUE<i>CHARGE</i>2 Remote Panel f/20 & 40 & 60 AMP (808-8040-01)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, Spin-On (BF46228)
- STANDARD IGNITION Ignition Lock Cylinder, Us-68L (US-68L)
- STANDARD IGNITION Ignition Coil 2007-2012 Nissan Sentra 2.0L, UF591T (UF591T)
- STANDARD IGNITION Coil, Uf-538 (UF-538)
- STANDARD IGNITION Knock Sensor Ign Knock Sens, Ks186 (KS186)
- STANDARD IGNITION Ignition Coil, Uf-355 (UF-355)
- STANDARD IGNITION Ignition Coil, FD509T (FD509T)
- MSD IGNITION COIL HEMI C/O/P 06-UP 8PK (82558)
- Standard Ignition Ignition Components