Shop All Ignition Components
Standard Ignition
Knock Sensor Ign Knock Sens, Ks101
Mfr # KS101
Zoro # G5703891
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Terminal Type Blade
- Terminal Gender Male
- Connector Gender Female
- Thread Size M12 x 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # KS101
- Zoro # G5703891
- UPC # 91769399221
- Country of Origin Unknown
- Category Ignition Components
Dimensions
Thread Size | M12 x 1.25 |
Details
Material | Metal |
Terminal Type | Blade |
Terminal Gender | Male |
Connector Gender | Female |
Connector Shape | Rectangular |
Terminal Quantity | 1 |
Connector Quantity | 1 |
Connector Type | Screw-in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 7 In (BT8899)
- FIRESTIK Tunable Tip, CB Antenna, 3ft., 650W, Black (FS-3BK)
- STANDARD IGNITION Ignition Switch, US-43 (US-43)
- TAYLOR MADE Taylor Made Bimini Hinge Thumb Screws Black - Pair (11736)
- STANDARD IGNITION Tru-Tech Ignition Coil for 2005-2008 Ford Expedition (S65-FD508T)
- STANDARD IGNITION Ignition Lock Cylinder, Us-439L (US-439L)
- STANDARD IGNITION Knock Sensor Ign Knock Sens, Ks186 (KS186)
- STANDARD IGNITION Ignition Coil 2007-2012 Nissan Sentra 2.0L, UF591T (UF591T)
- STANDARD IGNITION Knock Detonati, Ks225 (KS225)
- STANDARD IGNITION Coil, Uf-495 (UF-495)
- NGK Ignition Coil, 48863 (48863)
- Standard Ignition Ignition Components