Shop All Hydraulic Control Valves
Standard Ignition
Intake Manifold Runner Control Valve, Imrc3
Mfr # IMRC3
Zoro # G1652442
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard Intermotor
- Connection Type Male
- Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # IMRC3
- Zoro # G1652442
- UPC # 2562322060
- Country of Origin Unknown
- Category Hydraulic Control Valves
Details
Item - Hydraulic Selector Valves | Intake Manifold Runner Valve |
Series | Standard Intermotor |
Connection Type | Male |
Item | Sensor |
Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 39" Outside Length, 2/3" Top Width, 1 Ribs (BX36)
- TOMPKINS Hydraulic Fitting-Flange08MJ-08FL C61 NO BRAZE (NB6840-08-08)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male Brass Hex Nipple (FA414)
- CONTINENTAL CONTITECH B154 Wrapped V-Belt, 157" Outside Length, 21/32" Top Width, 1 Ribs (B154)
- BUYERS PRODUCTS MANIFOLD, RETURN LINE 6 PORT, 304SST (RM10SS)
- ALPHA TECHNOLOGIES Aignep USA Fluidity 02F Direct-Acting Solenoid Valve, 2/2 NC, FKM Seal, 1/4"NPTF, 2mm, 24V AC, 31VA (02F03102V0N30901)
- PARKER Directional Valve, Solenoid, Float, 12 VDC (D1VW004CNKW)
- METRO Six Port - Two-position Double Selector Valves: 30 GPM, SAE 12 Port Size, 3000 PSI (280387)
- VICKERS Hydraulic Valve, Solenoid, 4 Way, 110-120V (859161)
- PARKER GRESEN Hydraulic Selector Valve, 6 Way (DS-75)
- HYFLOW High Flow Sectional Control Valve Bolt Kit 2 Spool, 40 Gpm, 223041 (223041)
- Standard Ignition Hydraulic Control Valves