Shop All Starters & Alternators
Standard Ignition
Instrument Cluster Voltage Regulator, VRC-604
Mfr # VRC-604
Zoro # G9760665
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Series Standard
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # VRC-604
- Zoro # G9760665
- UPC # 91769036584
- Country of Origin Taiwan, Province of China
- Category Starters & Alternators
Details
Item | Voltage Regulator |
Voltage | 12V |
Series | Standard |
Fit Type | Direct Fit |
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stt Lamp- Red- Sentry Cntr High Mnt- Sto, 54012 (54012)
- GATES Tri-Power Belts, CX60 (CX60)
- ILC Replacement for Mercury 15E 4-STROKE Year 2004 19.7CI - 15 H.p. Starter (WX-XZXF-1)
- CURT Custom Wiring Connector, 56326 (56326)
- STANDARD IGNITION Alternator Diode (Pr-Ea/Bx-3), D-1N (D-1N)
- STANDARD IGNITION Starter Brush Holder Assembly, FX-69 (FX-69)
- STANDARD IGNITION Starter Solenoid, Ss-754 (SS-754)
- STANDARD IGNITION Starter Solenoid, Ss-616 (SS-616)
- STANDARD IGNITION Starter Solenoid, SS-582 (SS-582)
- STANDARD IGNITION Starter Brush Set, Rx-155 (RX-155)
- DB ELECTRICAL New Starter For 2.5L 2.5 Nissan Altima 07 08 09 10 11 12 2007 2008 2009 2010 (410-48168)
- Standard Ignition Starters & Alternators