Shop All Automotive Warning & Marker Lights
Standard Ignition
Indicator Light, Ds-1325
Mfr # DS-1325
Zoro # G8811500
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12
- Color Green, Silver
- Finish Plastic, Metal
- Terminal Type Wire Lead
- Connector Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DS-1325
- Zoro # G8811500
- Country of Origin Unknown
- Category Automotive Warning & Marker Lights
Details
Voltage | 12 |
Color | Green, Silver |
Finish | Plastic, Metal |
Terminal Type | Wire Lead |
Connector Quantity | 1 |
Switch Mounting Type | 1/2" Round Hole |
Type | Green indicator lamp |
Terminal Quantity | 2 |
Terminal Gender | Male |
Connector Gender | Female |
Connector Type | Plug In |
Connector Shape | Round |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Lube Filter, Spin-On Full Flow, P502015 (P502015)
- QUICK PRODUCTS Quick Products JQ-S150 Platform Step, X-Large - Steel (JQ-S150)
- BUYERS PRODUCTS 3/8x35 Inch Class 4 Trailer Safety Chain With 1 Forged Eye Slip Hook-30 Proof (B03835SC)
- SHURHOLD 5" Fine Scrubber Pad f/Dual Action Polisher (3201)
- GROTE Marker Lamp, Knapheide Style, Yellow (45233)
- ECCO Beacon Light, Amber, Green, 3-5/16" H (EB7185CAG)
- FEDERAL SIGNAL Lightbar, LED, Flat, 24 LEDs, 8 Heads (SL8S-A)
- WOLO Wolo® LED Permanent Mount Or 1" Npt Pipe Mount Warning Light, Blue Lens - 3085Ppm-B (3085PPM-B)
- GROTE Clearance/Marker Lamp, LED, Yellow Body (46933)
- WOLO Strobe Kit, Clear/Red, Wolo-Lightning (8004-6CCRR)
- ECCO Pedestrian Warning Light (EW2011B)
- Standard Ignition Automotive Lighting