Shop All Automotive Warning & Marker Lights
Standard Ignition
Indicator Light
Mfr # DS-1324
Zoro # G900632261
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plastic, Metal
- Color Blue, Silver
- Voltage 12
- Type Switch
- Connector Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DS-1324
- Zoro # G900632261
- Country of Origin Unknown
- Category Automotive Warning & Marker Lights
Details
Finish | Plastic, Metal |
Color | Blue, Silver |
Voltage | 12 |
Type | Switch |
Connector Shape | Round |
Terminal Gender | Male |
Connector Type | Plug In |
Switch Mounting Type | 1/2" Round Hole |
Connector Gender | Female |
Connector Quantity | 1 |
Terminal Type | Wire Lead |
Terminal Quantity | 2 |
Description
Indicator Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Side Marker Lamp, LED, 2-1/2 In, Red (45002-5)
- JENDYK Gladhand Lock, Keyed Alike, 2 Keys, 1 7/8 in x 3/4 in Port Size, Aluminum, Red (GHAL-KA)
- A & I PRODUCTS Pulley 4" x4" x1" (A-PLW4-12)
- A & I PRODUCTS Double Spool - open center valve 7.8" x11.5" x4.4" (A-SBAF2)
- ECCO LED Directional Warning Light (EB8160A-VM-WWG)
- ECCO Directional Lamp, 1-7/64" H, 1-1/2" D, LED (ED3766AB)
- PETERSON MFG CO V142R Round Clearance Light- Red (P6J-V142R)
- ECCO Directional Lamp, 1-13/64" H, 51/64" D, LED (ED3706A)
- REESE Beacon Light, Amber, Magnetic (7381411)
- BUYERS PRODUCTS 6 Inch Clear Oval Recessed Strobe Light With 24 LED (SL65CO)
- BUYERS PRODUCTS 3.75 Inch Red Rectangular Marker/Clearance Light With 2 LED (5623812)
- Standard Ignition Automotive Lighting