Shop All Ignition Components
Standard Ignition
Ignition Switch With Lock Cylinder, US-822
Mfr # US-822
Zoro # G000550564
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Column
- Connector Quantity 1
- Terminal Type Blade
- Contact Terminal Material Brass
- Keys Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # US-822
- Zoro # G000550564
- Country of Origin Unknown
- Category Ignition Components
Details
Mounting Location | Column |
Connector Quantity | 1 |
Terminal Type | Blade |
Contact Terminal Material | Brass |
Keys Included | Yes |
Terminal Quantity | 7 |
Mounting Bracket(s) Included | Yes |
Connector Shape | Rectangular |
Connector Gender | Male |
Key Quantity | 2 |
Contents | Ignition Switch and Lock Assembly w/ Keys |
Terminal Gender | Female |
Coding | Coded |
Description
Ignition Switch With Lock Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS SB Motor Oil, 10W-40, Synthetic, 5 Gal (M00100403)
- SUR&R A/C Hose, 5/8" Inside dia., 25 ft. L Black (AC12H25)
- BLUE SEA SYSTEMS Blue Sea 7765 L-Series Solenoid Switch - 50A - 12/24V DC (7765)
- OMEGALIFT Body Repair Kit, 10 tons (50100)
- STANDARD IGNITION Knock Sensor Ign Knock Sens, Ks219 (KS219)
- STANDARD IGNITION COILS MODULES AND OTHER IGNITION OE Replacement 4 Coil Pack (UF-403)
- STANDARD IGNITION Knock Sensor Ign Knock Sens, Ks120 (KS120)
- STANDARD IGNITION Ignition Lock Cylinder, Us-620L (US-620L)
- STANDARD IGNITION Ignition Coil 2007-2012 Nissan Sentra 2.0L, UF591T (UF591T)
- STANDARD IGNITION Coil on Plug Coil (UF-747)
- ACDELCO Ignition Coil, 12699382 (12699382)
- Standard Ignition Ignition Components