Shop All Automotive Switches
Standard Ignition
Ignition Switch With Lock Cylinder, Us-761
Mfr # US-761
Zoro # G9027309
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lock Cylinder; (2) Keys
- Connector Gender Female
- Terminal Type Blade
- Terminal Gender Male
- Number of Terminals 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # US-761
- Zoro # G9027309
- Country of Origin Unknown
- Category Automotive Switches
Details
Includes | Lock Cylinder; (2) Keys |
Connector Gender | Female |
Terminal Type | Blade |
Terminal Gender | Male |
Item | Ignition Switch |
Number of Terminals | 9 |
Number of Connectors | 2 |
Series | Standard OE Replacement |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN Marine 25 Watt Fixed Mount CB Radio w/ DSC - Black (UM385BK)
- HALTEC Air Chuck, 0 to 200 psi, 6 in. (CH-370-LO)
- HI-LIFT The HiLift Jack Handle Keeper (red) (OFF-ROAD RECOVERY) (HLHK1RD1)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Orange (3270-0613-0100)
- STANDARD IGNITION Fuel Tank Selector Switch, Ds-2430 (DS-2430)
- STANDARD IGNITION Dimmer/Multi-Function Switch, DS-214 (DS-214)
- STANDARD IGNITION Power Seat Switch (PSW106)
- STANDARD IGNITION Door Jamb Switch, AW-1050 (AW-1050)
- STANDARD IGNITION Oil Pressure Sw, Ps-129 (PS-129)
- STANDARD IGNITION Brake Light Switch, SLS-147 (SLS-147)
- INTEGRATED SUPPLY NETWORK Associated Equipment Load Switch For 6026 Tester (900109)
- Standard Ignition Automotive Electrical