Shop All Automotive Switches
Standard Ignition
Ignition Switch With Lock Cylinder, Us-668
Mfr # US-668
Zoro # G9022162
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Quantity 3
- Terminal Quantity 8
- Key Quantity 2
- Type Ignition Switch and Lock Assembly w/ Keys
- Connector Gender Male; Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # US-668
- Zoro # G9022162
- Country of Origin Unknown
- Category Automotive Switches
Details
Connector Quantity | 3 |
Terminal Quantity | 8 |
Key Quantity | 2 |
Type | Ignition Switch and Lock Assembly w/ Keys |
Connector Gender | Male; Female |
Coding | Coded |
Mounting Bracket(s) Included | Yes |
Keys Included | Yes |
Terminal Gender | Male; Female |
Terminal Type | Blade |
Mounting Location | Column |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator PL14612 PurolatorONE Advanced Engine Protection Oil Filter (PL14612)
- AFTERMARKET Replacement Muffler Fits Caterpillar 955L 951B 955K (8S2809)
- OMEGALIFT Engine Support Bar, 700 lb. Capacity (44700)
- METRA ELECTRONICS EUROPEAN ANTENNA ADAPTER (FAKRA) (40-EU10)
- STANDARD IGNITION Neutral Safety Switch, NS-54 (NS-54)
- STANDARD IGNITION Neutral Safety Switch, NS-194 (NS-194)
- STANDARD IGNITION Overdrive Kick-Down Switch, Ds-3066 (DS-3066)
- STANDARD IGNITION Headlight Switch, Ds-658 (DS-658)
- STANDARD IGNITION IGNITION SWITCH WITH LOCK CYLINDER (US-1158)
- STANDARD IGNITION Fog Lamp Switch, Fla1010 (FLA1010)
- STANDARD IGNITION Ignition Starter Switch, Um-32 (UM-32)
- Standard Ignition Automotive Switches