Shop All Ignition Components
Standard Ignition
Ignition Switch With Lock Cylinder, US-416
Mfr # US-416
Zoro # G100550563
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Column
- Connector Gender Male
- Keys Included Yes
- Mounting Bracket(s) Included Yes
- Terminal Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # US-416
- Zoro # G100550563
- Country of Origin Unknown
- Category Ignition Components
Details
Item | Switch |
Mounting Location | Column |
Connector Gender | Male |
Keys Included | Yes |
Mounting Bracket(s) Included | Yes |
Terminal Gender | Female |
Terminal Quantity | 11 |
Connector Quantity | 2 |
Key Quantity | 3 |
Terminal Type | Blade |
Coding | Coded |
Description
Ignition Switch With Lock Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 5Pk760 (5PK760)
- VELVAC Extension Handles (035178)
- THERMOID FUEL LINE HOSE 3/8""X25' (25088)
- GROTE Spring Tender Dual, 16" (81-0145)
- STANDARD IGNITION Knock Sensor Ign Knock Sens, Ks40 (KS40)
- STANDARD IGNITION Ignition Lock Cylinder, Us-620L (US-620L)
- STANDARD IGNITION Knock Detonati, Ks225 (KS225)
- STANDARD IGNITION Knock Sensor Ign Knock Sens, Ks101 (KS101)
- STANDARD IGNITION Ignition Lock Cylinder, Us-14Ka (US-14KA)
- STANDARD IGNITION Coil, Fd-476 (FD-476)
- PERFORMANCE TOOL Ignition Point File, W123C (W123C)
- Standard Ignition Ignition Components