Shop All Automotive Switches
Standard Ignition
Ignition Switch With Lock Cylinder, Us-366
Mfr # US-366
Zoro # G9026782
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Color Black, Silver
- Mounting Location Column
- Terminal Gender Male
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # US-366
- Zoro # G9026782
- Country of Origin Unknown
- Category Automotive Switches
Details
Finish | Aluminum |
Color | Black, Silver |
Mounting Location | Column |
Terminal Gender | Male |
Terminal Type | Blade |
Mounting Bracket(s) Included | Yes |
Terminal Quantity | 8 |
Key Quantity | 2 |
Connector Gender | Female |
Connector Quantity | 3 |
Contents | Ignition Switch and Lock Assembly w/ Keys |
Coding | Coded |
Keys Included | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING LED REAR LIGHTING KIT (V941)
- KEN-TOOL Torque Limiting Socket Set, 12 pcs. (30190)
- BLUE SEA SYSTEMS Blue Sea AC Analog Ammeter - 2-3/4 Face, 0-100 Amperes AC (8258)
- DRYCONN Dryconn Waterproof Low Voltge Wire, PK100 (10670)
- STANDARD IGNITION Power Seat Switch, PSW173 (PSW173)
- STANDARD IGNITION Headlight Switch Connector, S-800 (S-800)
- STANDARD IGNITION Engine Coolant Temperature Switch, TS43T (TS43T)
- STANDARD IGNITION Four Wheel Drive Indicator Lamp Switch, Tca-44 (TCA-44)
- STANDARD IGNITION Door Jamb Switch, DS-867 (DS-867)
- STANDARD IGNITION Power Seat Switch, Psw28 (PSW28)
- NTK 4WD Indicator Light Switch, 1S8091 (1S8091)
- Standard Ignition Automotive Switches