Shop All Automotive Switches
Standard Ignition
Ignition Switch With Lock Cylinder, Us-1106
Mfr # US-1106
Zoro # G9029488
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard OE Replacement
- Terminal Gender Male
- Mounting Location Column
- Mounting Bracket(s) Included Yes
- Keys Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # US-1106
- Zoro # G9029488
- Country of Origin Unknown
- Category Automotive Switches
Details
Item | Ignition Lock Cylinder |
Series | Standard OE Replacement |
Terminal Gender | Male |
Mounting Location | Column |
Mounting Bracket(s) Included | Yes |
Keys Included | Yes |
Connector Quantity | 1 |
Connector Gender | Female |
Coding | Coded |
Terminal Type | Blade |
Contents | Keys |
Key Quantity | 2 |
Terminal Quantity | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Washers, Red, Top Post/Side Terminal, PK50 (6623-050R)
- CURT Taillight Converter, 24V (56424)
- JOHNSON PUMP Bulkhead Fitting 3/4" Hose (09-10616)
- ILC Replacement for WAI GLOBAL 12656N (12656N)
- STANDARD IGNITION Neutral Safety Switch, NS-194 (NS-194)
- STANDARD IGNITION Fuel Pump C-Off Switch (FV-7)
- STANDARD IGNITION IGNITION SWITCH CONNECTOR (S-716)
- STANDARD IGNITION Fog Lamp Switch, Fla1010 (FLA1010)
- STANDARD IGNITION NEUTRAL SAFETY SWITCH (NS-504)
- STANDARD IGNITION Power Seat Switch, Psw108 (PSW108)
- STANDARD IGNITION Diesel Fast Idle Temperature Switch, Ts-621 (TS-621)
- Standard Ignition Automotive Electrical