Shop All Automotive Switches
Standard Ignition
Ignition Starter Switch, Us-90
Mfr # US-90
Zoro # G9029372
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Finish Aluminum, Plastic
- Terminal Type Blade
- Terminal Quantity 11
- Mounting Location Column
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # US-90
- Zoro # G9029372
- Country of Origin Unknown
- Category Automotive Switches
Details
Color | Black, Silver |
Finish | Aluminum, Plastic |
Item | Ignition Switch |
Terminal Type | Blade |
Terminal Quantity | 11 |
Mounting Location | Column |
Terminal Gender | Male |
Connector Shape | Rectangular |
Attachment Method | Bolt On |
Connector Quantity | 1 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Expander for Lis18000 (18330)
- ECCO Warning Light, LED, Amber/Clear (ED3777AW)
- FOUR SEASONS AC FITTING /ADAPTER (12204)
- AFTERMARKET Transmission Steel Disc Fits Case International Harvester 480C 480D 480E 480ELL (D50083)
- STANDARD IGNITION Multi Function Switch, DS-933 (DS-933)
- STANDARD IGNITION Multi-Function Switch, Cbs-1996 (CBS-1996)
- STANDARD IGNITION Neutral Safety Switch, NS-194 (NS-194)
- STANDARD IGNITION Multi-Function Switch, Ds-791 (DS-791)
- STANDARD IGNITION Ported Vacuum Switch, Pvs27 (PVS27)
- STANDARD IGNITION Power Steering Pressure Switch, PSS26 (PSS26)
- STANDARD IGNITION Power Seat Switch, Psw9 (PSW9)
- Standard Ignition Automotive Switches