Shop All Automotive Switches
Standard Ignition
IGNITION STARTER SWITCH
Mfr # US-69
Zoro # G402069893
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Cast Iron
- Color Silver
- Connector Type Snap Fit
- Keys Included Yes
- Connector Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # US-69
- Zoro # G402069893
- Country of Origin Unknown
- Category Automotive Switches
Details
Finish | Cast Iron |
Color | Silver |
Connector Type | Snap Fit |
Keys Included | Yes |
Connector Shape | Round |
Terminal Type | Blade |
Connector Gender | Male |
Terminal Gender | Male |
Terminal Quantity | 10 |
Mounting Location | Column |
Key Quantity | 2 |
Connector Quantity | 1 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Safety Switch, General Duty, 2 Phase (GF221NA)
- BALDWIN FILTERS Hydraulic/Oil Filter, 3-11/16 x 5-3/8 In (BT334)
- GROTE Military Battery Terminal, Bolt, Lead, PK5 (84-9581)
- STANDARD IGNITION Ported Vacuum Switch, Pvs161 (PVS161)
- STANDARD IGNITION Back-Up Light Switch, Ls-256 (LS-256)
- STANDARD IGNITION IGNITION PUSH BUTTON SWITCH (US1379)
- STANDARD IGNITION Engine Oil Pressure Switch, PS-308 (PS-308)
- STANDARD IGNITION Door Jamb Switch Connector (S-972)
- STANDARD IGNITION Brake Light Switch, SLS-147 (SLS-147)
- STANDARD IGNITION Push Button Switch, Ssb-1A (SSB-1A)
- SIEMENS Safety Switch, General Duty, 2 Phase (GF222NA)
- Standard Ignition Automotive Switches