Shop All Automotive Switches
Standard Ignition
Ignition Starter Switch, Us-432
Mfr # US-432
Zoro # G9028970
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum, Plastic
- Color Green, Silver
- Series Standard OE Replacement
- Terminal Quantity 9
- Mounting Location Column
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # US-432
- Zoro # G9028970
- Country of Origin Unknown
- Category Automotive Switches
Details
Finish | Aluminum, Plastic |
Color | Green, Silver |
Series | Standard OE Replacement |
Item | Starter Switch |
Terminal Quantity | 9 |
Mounting Location | Column |
Connector Shape | Rectangular |
Connector Gender | Female |
Connector Quantity | 1 |
Terminal Gender | Male |
Attachment Method | Bolt On |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Windshield De-Icer 12 Oz (05346)
- DANA FRONT AXLE SHAFT - (DANA 60) LH FORD 2005-12 F-250-F550 SUPER DUTY (10013781)
- ABRAMS T3 Series LED Grille Light Head - Amber (TG-300-A)
- GROTE Mounting Tie, Black, 16.2", 120lb., PK100 (83-6117)
- STANDARD IGNITION Clutch Starter Safety Switch, Ns-508 (NS-508)
- STANDARD IGNITION Stoplight Switch, Sls594 (SLS594)
- STANDARD IGNITION Engine Oil Pressure Switch, PS-12 (PS-12)
- STANDARD IGNITION Four Wheel Drive Indicator Lamp Switch, Tca-44 (TCA-44)
- STANDARD IGNITION Power Steering Pressure Switch, Pss6 (PSS6)
- STANDARD IGNITION Neutral Safety Switch, NS-15 (NS-15)
- STANDARD IGNITION Back-Up Light Switch, Ls-256 (LS-256)
- Standard Ignition Automotive Electrical