Shop All Ignition Components
Standard Ignition
IGNITION RELAY
Mfr # RY-1146
Zoro # G302154033
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminals 6
- Connector Type Male
- Voltage 12V
- Terminal Gender Male
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RY-1146
- Zoro # G302154033
- Country of Origin Unknown
- Category Ignition Components
Details
Item | Ignition Relay |
Terminals | 6 |
Connector Type | Male |
Voltage | 12V |
Terminal Gender | Male |
Fit Type | Direct Fit |
Series | Standard OE Replacement |
Terminal Type | Blade |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 62165 White Aluminum City Water Flange - 12" MPT x 3/4" (62165)
- OMEGALIFT 3 Tons Hydraulic Service Jack 18-1/8" Max. Lifting H., 4" Min. Lifting H (26030)
- TH MARINE Kit-2.5" Rigging W/Hose Blk, #RFK-25Y-1-DP (RFK-25Y-1-DP)
- JJ KELLER Drivers Logbook 7/8 Day, Carbonless, PK31 (19361)
- STANDARD IGNITION Coil, Uf-538 (UF-538)
- STANDARD IGNITION Knock Detonati, Ks225 (KS225)
- STANDARD IGNITION Knock Sensor Ign Knock Sens, Ks99 (KS99)
- STANDARD IGNITION Ballast Resistor, RU-12 (RU-12)
- STANDARD IGNITION IGN LOCK CYLINDER HOUSING REPAIR KIT (US801L)
- STANDARD IGNITION Ignition Lock Cylinder, US652L (US652L)
- GENUINE Ignition Coil, 12787707 (12787707)
- Standard Ignition Ignition Components