Shop All Automotive Switches
Standard Ignition
IGNITION PUSH BUTTON SWITCH
Mfr # US1479
Zoro # G402069558
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Metal, Plastic
- Color Silver
- Voltage 12
- Mounting Location Dashboard
- Connector Type Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # US1479
- Zoro # G402069558
- UPC # 33086414003
- Country of Origin Unknown
- Category Automotive Switches
Details
Finish | Metal, Plastic |
Color | Silver |
Voltage | 12 |
Mounting Location | Dashboard |
Connector Type | Push On |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 42193 (42193)
- AUTO VENTSHADE 97-03 F150/F250 STD/SUPER CAB 2PC IN-CHANNEL VENTVISOR-SMOKE (192754)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6880)
- MOOG Steering Tie Rod End - Right Outer, ES150R (ES150R)
- STANDARD IGNITION Stoplight Switch (SLS-40)
- STANDARD IGNITION Engine Oil Pressure Switch, PS-299 (PS-299)
- STANDARD IGNITION Engine Coolant Temperature Switch, TS43T (TS43T)
- STANDARD IGNITION IGNITION SWITCH WITH LOCK CYLINDER (US-1158)
- STANDARD IGNITION Neutral Safety Switch, NS-54 (NS-54)
- STANDARD IGNITION Ignition Switch, Us-89 (US-89)
- STANDARD IGNITION Fuel Pump C-Off Switch (FV-7)
- Standard Ignition Automotive Electrical