Shop All Automotive Switches
Standard Ignition
IGNITION PUSH BUTTON SWITCH
Mfr # US1379
Zoro # G402069343
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plastic
- Color Black
- Voltage 12
- Series OE Replacement
- Connector Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # US1379
- Zoro # G402069343
- UPC # 33086358987
- Country of Origin Unknown
- Category Automotive Switches
Details
Finish | Plastic |
Color | Black |
Voltage | 12 |
Series | OE Replacement |
Item | 1 Switch |
Connector Quantity | 1 |
Connector Shape | Rectangular |
Connector Type | Push On |
Terminal Type | Pin |
Terminal Gender | Male |
Connector Gender | Female |
Terminal Quantity | 6 |
Mounting Location | Dashboard |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (42616)
- SEACHOICE Outrigger Kit-15' Black/Gold-Complete (88261)
- SKF NBR, single lip, grease seal, Bore-Tite (16289)
- X-TRA SEAL Tire Lettering Crayon, Yellow, PK12 (YMC)
- STANDARD IGNITION Multi-Function Switch, Cbs-1996 (CBS-1996)
- STANDARD IGNITION Dimmer/Multi-Function Switch, DS-214 (DS-214)
- STANDARD IGNITION CRUISE CONTROL SWITCH (CCA1083)
- STANDARD IGNITION Power Seat Switch, Psw9 (PSW9)
- STANDARD IGNITION Back-Up Light Switch, Ls-256 (LS-256)
- STANDARD IGNITION Engine Oil Pressure Switch, PS-12 (PS-12)
- STANDARD IGNITION Engine Coolant Temperature Switch, TS43T (TS43T)
- Standard Ignition Automotive Electrical