Shop All Ignition Components
Standard Ignition
Ignition Lock Cylinder, Us660L
Mfr # US660L
Zoro # G1667133
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Gender Male
- Mounting Location Column
- Terminal Quantity 4
- Terminal Type Blade
- Key Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # US660L
- Zoro # G1667133
- UPC # 72794376833
- Country of Origin Unknown
- Category Ignition Components
Details
Connector Gender | Male |
Mounting Location | Column |
Terminal Quantity | 4 |
Terminal Type | Blade |
Key Quantity | 2 |
Terminal Gender | Female |
Coding | Coded |
Keys Included | Yes |
Connector Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYVANCE PLASTIFIX KIT (UR2502)
- STATE INDUSTRIES Reliance 4.5 in. x 5 in. Natural Gas Control Valve Thermostat (ST11852)
- DERALE TRANS COOLER KT 16 PASS (15900)
- WHEEL MASTERS Wheel Masters 8004 Stainless Steel Hose Extenders For 22" Wheels - 4 Hose Kit, Hub Hole Mount (8004)
- STANDARD IGNITION COILS MODULES AND OTHER IGNITION OE Replacement 4 Coil Pack (UF-403)
- STANDARD IGNITION IGNITION RELAY (RY-1146)
- STANDARD IGNITION Ignition Lock Cylinder, Us-14Ka (US-14KA)
- STANDARD IGNITION Ignition Lock Cylinder, Us-620L (US-620L)
- STANDARD IGNITION Ignition Coil, FD509T (FD509T)
- STANDARD IGNITION Coil, Fd-471 (FD-471)
- MSD IGNITION COIL HEMI C/O/P 06-UP 8PK (82558)
- Standard Ignition Ignition Components