Shop All Automotive Relay & Control Modules
Standard Ignition
Ignition Control Module, LX-860
Mfr # LX-860
Zoro # G000633083
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Mounting Style Bolt On
- Voltage 12
- Connector Shape Rectangular
- Ignition Type Distributorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # LX-860
- Zoro # G000633083
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Terminal Type | Blade |
Mounting Style | Bolt On |
Voltage | 12 |
Connector Shape | Rectangular |
Ignition Type | Distributorless |
Connector Quantity | 2 |
Terminal Gender | Male |
Connector Gender | Female |
Terminal Quantity | 8 |
Description
Ignition Control Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX NORTH AMERICA Polishing Pad, 3" Size, Foam, Black (555140)
- FEDERAL SIGNAL Emergency Light, 3-LED, Amber, Clear Lens (MPS31U-A)
- CROWN AUTOMOTIVE BOOT, SHIFTER (5752141)
- MOTHERS 5 Oz. Mag & Aluminum Polish Bottle (5100)
- STANDARD IGNITION STARTER RELAY (RY1955)
- STANDARD IGNITION Coolant Fan Relay (RY-460)
- STANDARD IGNITION Relay, Ry-265 (RY-265)
- STANDARD IGNITION Starter Relay, Sr-121 (SR-121)
- STANDARD IGNITION Accessory Delay Relay, Ry-373 (RY-373)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Blade Terminals (RY-612)
- WVE 1R3315 Starter Relay (1R3315)
- Standard Ignition Automotive Relay & Control Modules