Shop All Automotive Relay & Control Modules
Standard Ignition
Ignition Control Module, Lx-781
Mfr # LX-781
Zoro # G5423340
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Terminal Type Blade
- Connector Type Bolt On
- Mounting Style External
- Ignition Type Distributorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # LX-781
- Zoro # G5423340
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Voltage | 12 |
Terminal Type | Blade |
Connector Type | Bolt On |
Mounting Style | External |
Ignition Type | Distributorless |
Terminal Quantity | 4 |
Terminal Gender | Male |
Connector Quantity | 2 |
Connector Gender | Male |
Item | Includes Butt Splices |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST Converter-Preobdii Standard Duty Univers, 602205 (602205)
- BOSCH ICON Wiper Blade -24OE (24OE)
- INTERNATIONAL DUNNAGE International Dunnage Air Inflator Tip (Air-Inflator-Tip)
- NGK Direct Ignition Coil Boot 2009-2015 Nissan GT-R, 59001 (59001)
- STANDARD IGNITION Relay, Ry-265 (RY-265)
- STANDARD IGNITION Accessory Delay Relay, Ry-373 (RY-373)
- STANDARD IGNITION Temperature Control Relay, RY-242 (RY-242)
- STANDARD IGNITION Multi Purpose Relay, RY-1159 (RY-1159)
- STANDARD IGNITION Fuel Pump Relay, RY-109 (RY-109)
- STANDARD IGNITION Starter Relay, Sr-111 (SR-111)
- WAI GLOBAL Ignition Modules, AM964 (AM964)
- Standard Ignition Automotive Relay & Control Modules