Shop All Automotive Relay & Control Modules
Standard Ignition
Ignition Control Module, Lx-682
Mfr # LX-682
Zoro # G5421651
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Bolt On
- Includes Mounting Bracket(s) Included
- Mounting Style Distributor
- Terminal Type Blade
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # LX-682
- Zoro # G5421651
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Connector Type | Bolt On |
Includes | Mounting Bracket(s) Included |
Mounting Style | Distributor |
Terminal Type | Blade |
Voltage | 12 |
Connector Gender | Female |
Terminal Quantity | 5 |
Terminal Gender | Male |
Connector Quantity | 1 |
Connector Shape | Rectangular |
Ignition Type | Distributorless |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Premier 6 Oval Nerf Step Bars (22-6040)
- RACOR Ul Spin-On, Element, S3240TUL (S3240TUL)
- MEGUIARS AUTOMOTIVE Marine one-step compound (M6732)
- MOTORAD Radiator Cap, Cam-On, 16 psi, Metal (T37)
- STANDARD IGNITION Relay, Ry-91 (RY-91)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Terminals 30 Amp (RY-116)
- STANDARD IGNITION Multi Purpose Relay, RY-1159 (RY-1159)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement With High Low Beam Turn Signal Windshield Wiper Functions B (CBS-1160)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Blade Terminals (RY-612)
- STANDARD IGNITION BULBS AND FLASHERS OE Replacement 2 Blade Terminals Silver (EFL-552)
- MR GASKET 30 Amp Continuous 40 Amp Momentary 12 Volts Spade Terminal Weatherproof (40100G)
- Standard Ignition Automotive Electrical