Shop All Automotive Relay & Control Modules
Standard Ignition
Ignition Control Module, Lx-607
Mfr # LX-607
Zoro # G5427601
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Connector Type Bolt On
- Voltage 12
- Connector Quantity 2
- Terminal Quantity 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # LX-607
- Zoro # G5427601
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Terminal Type | Blade |
Connector Type | Bolt On |
Voltage | 12 |
Connector Quantity | 2 |
Terminal Quantity | 9 |
Connector Gender | Male |
Terminal Gender | Male |
Ignition Type | Distributorless |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Liquid Transfer Tank, Rectangle, 100 gal. (358-3-02)
- AGS Accufit Oil Drain Plug M22x1.50, 1 per Bag (ODP-00014B)
- MAIN FILTER CROWN COACH 77145 Replacement/Interchange Spin-On Filter (MF0057997)
- BUYERS PRODUCTS Optional L-Bracket Riser Mounts for use with LED Directional/Warning Light Bar (8894050)
- STANDARD IGNITION A/C Control Relay, Ry-160 (RY-160)
- STANDARD IGNITION STARTER RELAY (RY1955)
- STANDARD IGNITION Multi-Function Relay, Ry-269 (RY-269)
- STANDARD IGNITION A/C Control Relay, Ry-351 (RY-351)
- STANDARD IGNITION Hazard Warning and Turn Signal Flasher, EFL-4 (EFL-4)
- STANDARD IGNITION Relay, Ry-91 (RY-91)
- T SERIES Fuel Pump Relay, RY109T (RY109T)
- Standard Ignition Automotive Relay & Control Modules