Shop All Automotive Relay & Control Modules
Standard Ignition
Ignition Control Module, Lx-605
Mfr # LX-605
Zoro # G5425836
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Mounting Style Distributor
- Connector Type Bolt On
- Voltage 12
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # LX-605
- Zoro # G5425836
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Terminal Type | Blade |
Mounting Style | Distributor |
Connector Type | Bolt On |
Voltage | 12 |
Terminal Gender | Male |
Ignition Type | Distributorless |
Connector Gender | Female |
Terminal Quantity | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARAMPS Taramps MD8000.1 1 Ohm 8000W Mono Car Amplifier (MD8000.1)
- STENS Oem Replacement Belt 265-004 For Wright 71460036 (265-004)
- PRESIDENT ELECTRONICS Compact CB Radio (ANDYII)
- GATES Belt Drive Tensioner, 38579 (38579)
- STANDARD IGNITION A/C Auto Temperature Control Relay, Ry-830 (RY-830)
- STANDARD IGNITION Fuel Pump Relay, RY-612 (RY-612)
- STANDARD IGNITION Starter Relay, Sr-121 (SR-121)
- STANDARD IGNITION Relay, Ry698 (RY698)
- STANDARD IGNITION BULBS AND FLASHERS OE Replacement 2 Blade Terminals Silver (EFL-552)
- STANDARD IGNITION Relay, Ry-302 (RY-302)
- STANDARD IGNITION A/C Control Relay, Ry-351 (RY-351)
- Standard Ignition Automotive Relay & Control Modules