Shop All Automotive Relay & Control Modules
Standard Ignition
Ignition Control Module, Lx-210
Mfr # LX-210
Zoro # G5423429
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style External
- Connector Type Bolt On
- Voltage 12
- Terminal Type Blade
- Connector Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # LX-210
- Zoro # G5423429
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Mounting Style | External |
Connector Type | Bolt On |
Voltage | 12 |
Terminal Type | Blade |
Connector Quantity | 2 |
Terminal Quantity | 6 |
Ignition Type | Distributorless |
Terminal Gender | Male |
Connector Gender | Female |
Connector Shape | Oval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Flip Style Dishpan w/ Brackets, 19.750 21.5" x13" x22.2" (A-CS126-1V)
- WIX FILTERS Xp Cartridge Lube Filter, 57064Xp (57064XP)
- ZEROSTART Silicone Pad, Battery - 180W, 120V, 1.5A - 13in. 33 Cm X 20-1/2in. 52 Cm (3400068)
- CTA MANUFACTURING 15 Pc. Shock and Strut Service Kit (7466)
- STANDARD IGNITION Relay, Ry-265 (RY-265)
- STANDARD IGNITION Coolant Fan Relay (RY-460)
- STANDARD IGNITION BULBS AND FLASHERS OE Replacement 2 Blade Terminals Silver (EFL-552)
- STANDARD IGNITION Starter Relay, Sr-121 (SR-121)
- STANDARD IGNITION Multi Purpose Relay, RY-1159 (RY-1159)
- STANDARD IGNITION Horn Relay, HR-106 (HR-106)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Terminals 30 Amp (RY-116)
- Standard Ignition Automotive Electrical