Shop All Ignition Components
Standard Ignition
Ignition Coil, Uf850
Mfr # UF850
Zoro # G5925539
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black
- Type Blade
- Coil Type Electronic
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # UF850
- Zoro # G5925539
- UPC # 33086508634
- Country of Origin Unknown
- Category Ignition Components
Details
Voltage | 12 |
Color | Black |
Type | Blade |
Coil Type | Electronic |
Connector Gender | Female |
Connector Type | Plug In |
Terminal Quantity | 17 |
Mounting Bracket Included | Yes |
Mount Type | Bolt On |
Ignition Type | Electronic |
Connector Quantity | 1 |
Terminal Gender | Male |
Connector Shape | Oval, Rectangle |
Mounting Position | Engine Bay |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Small Bore Seals (52X72X10)
- GROTE Vinyl Clamps, 1", PK100 (83-7036)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-46004 (355-46004)
- WEATHERTECH Front and Rear Floorliners, 4415331-4415952 (4415331-4415952)
- STANDARD IGNITION Ignition Lock Cylinder, Us-14Ka (US-14KA)
- STANDARD IGNITION Ignition Coil 2007-2012 Nissan Sentra 2.0L, UF591T (UF591T)
- STANDARD IGNITION Coil, Uf-545 (UF-545)
- STANDARD IGNITION Ignition Lock Cylinder, Us-439L (US-439L)
- STANDARD IGNITION Ignition Lock Cylinder, US652L (US652L)
- STANDARD IGNITION Ignition Coil, Uf-93 (UF-93)
- NGK Ignition Coil, 49030 (49030)
- Standard Ignition Ignition Components