Shop All Ignition Components
Standard Ignition
IGNITION COIL
Mfr # UF835
Zoro # G402154216
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black
- Coil Type Electronic
- Type Blade
- Coil Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # UF835
- Zoro # G402154216
- UPC # 33086499642
- Country of Origin Unknown
- Category Ignition Components
Details
Voltage | 12 |
Color | Black |
Coil Type | Electronic |
Type | Blade |
Coil Included | Yes |
Ignition Type | Distributorless |
Mount Type | Bolt On |
Terminal Gender | Male |
Connector Shape | Rectangular, Oval |
Mounting Bracket Included | Yes |
Terminal Quantity | 2 |
Connector Quantity | 1 |
Connector Gender | Female |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Aqua Strobe LED - Neon Yellow (AS-LED-NY)
- SYLVANIA 35W AR111 Halogen Light Bulb - G53 Base - Clear Finish (S4684)
- CTA MANUFACTURING Ribe Bit Socket, 12mm (9264)
- SKF Shaft Seal, 1-3/8 x 2 x 5/16", CRW1, Nitrile (13568)
- STANDARD IGNITION Coil, Uf-495 (UF-495)
- STANDARD IGNITION IGNITION RELAY (RY-1146)
- STANDARD IGNITION Coil on Plug Coil (UF-747)
- STANDARD IGNITION Knock Sensor Ign Knock Sens, Ks99 (KS99)
- STANDARD IGNITION COILS MODULES AND OTHER IGNITION OE Replacement Ignition Coil And Module Assembly Genuine Intermot (UF-577)
- STANDARD IGNITION Ign Lock Cylinder (US-64)
- MSD IGNITION BLASTER COIL HIGH VIBRATION (8222)
- Standard Ignition Ignition Components