Shop All Ignition Components
Standard Ignition
Ignition Coil, Uf832
Mfr # UF832
Zoro # G5923761
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black , Gray
- Type Blade
- Coil Type Electronic
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # UF832
- Zoro # G5923761
- UPC # 33086493459
- Country of Origin Unknown
- Category Ignition Components
Details
Voltage | 12 |
Color | Black , Gray |
Type | Blade |
Coil Type | Electronic |
Fit Type | Direct Fit |
Item | Ignition Coil |
Connector Shape | Oval |
Connector Quantity | 1 |
Terminal Gender | Male |
Terminal Quantity | 3 |
Mount Type | Bolt On |
Connector Gender | Female |
Mounting Bracket Included | Yes |
Connector Type | Plug In |
Ignition Type | Distributorless |
Coil Included | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13354 (13354)
- THEXTON MANUFACTURING ADJ IGNITION SPARK TESTER (TH404)
- MOTORMITE SPARK PLUG NON-FOULERS-14MM TAPERED SEAT (42006)
- SCANSTRUT Waterproof Electrical Junction Box 5 way (SB-8-5)
- STANDARD IGNITION Ignition Lock Cylinder, Us-14Ka (US-14KA)
- STANDARD IGNITION Ignition Lock Cylinder, Us-359L (US-359L)
- STANDARD IGNITION EMISSIONS AND SENSORS OE Replacement Genuine Intermotor Quality (KS225)
- STANDARD IGNITION Knock Detonati, Ks225 (KS225)
- STANDARD IGNITION Ignition Lock Cylinder, Us-439L (US-439L)
- STANDARD IGNITION Coil, Fd-476 (FD-476)
- ILB GOLD Replacement For Gm / General Motors, 10482803 Ignition Modules (10482803 IGNITION MODULES)
- Standard Ignition Ignition Components