Shop All Ignition Components
Standard Ignition
Ignition Coil, Uf816
Mfr # UF816
Zoro # G5921348
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Bracket
- Voltage 12V
- Color Black
- Coil Type Electronic
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # UF816
- Zoro # G5921348
- UPC # 3308622337
- Country of Origin Unknown
- Category Ignition Components
Details
Includes | Mounting Bracket |
Voltage | 12V |
Color | Black |
Coil Type | Electronic |
Terminal Gender | Male |
Number of Connectors | 1 |
Item | Ignition Coil |
Terminal Type | Blade |
Connector Shape | Oval |
Connector Gender | Female |
Mount Type | Bolt On |
Number of Terminals | 4 |
Series | Intermotor |
Attachment Method | Bolt On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Trim Screw 375 Piece (FMCTXT-KM250SM)
- PROPAC CERT LICENSE FRAME (D7252)
- BOSCH Mechanical Vacuum/Boost Gauge, Blk, 2" (SP0F000050)
- STANDARD IGNITION Distributor Vacuum Advance Check Valve, Dcv2 (DCV2)
- STANDARD IGNITION Ignition Lock Cylinder, Us-68L (US-68L)
- STANDARD IGNITION Ignition Lock Cylinder, Us-439L (US-439L)
- STANDARD IGNITION Ignition Coil, Uf850 (UF850)
- STANDARD IGNITION Coil, Fd-476 (FD-476)
- STANDARD IGNITION Ignition Lock Cylinder, US652L (US652L)
- STANDARD IGNITION Ignition Coil, UF350T (UF350T)
- NTK Ignition Coil Connector, 1P1261 (1P1261)
- Standard Ignition Ignition Components