Shop All Ignition Components
Standard Ignition
Ignition Coil, Uf-76
Mfr # UF-76
Zoro # G5926537
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blade
- Voltage 12
- Color Black
- Series Standard OE Replacement
- Connector Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # UF-76
- Zoro # G5926537
- Country of Origin Unknown
- Category Ignition Components
Details
Type | Blade |
Voltage | 12 |
Color | Black |
Item | Ignition Coil |
Series | Standard OE Replacement |
Connector Quantity | 1 |
Ignition Type | Near Plug |
Mount Type | Bolt On |
Terminal Gender | Male |
Connector Gender | Female |
Terminal Quantity | 2 |
Mounting Bracket Included | Yes |
Mounting Position | External |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Lock Ring Pliers (44900)
- ILC Replacement For CATERPILLAR GC40K ALTERNATOR (GC40K ALTERNATOR)
- MOOG Steering Center Link, DS1049 (DS1049)
- NTK Turn Signal Light Socket, 6S1084 (6S1084)
- STANDARD IGNITION Ignition Knock (Detonation) Sensor, KS7 (KS7)
- STANDARD IGNITION Ignition Lock Cylinder, Us-68L (US-68L)
- STANDARD IGNITION Ign Coil Resistor (RU-10)
- STANDARD IGNITION Ignition Coil, FD509T (FD509T)
- STANDARD IGNITION Coil, Fd-476 (FD-476)
- STANDARD IGNITION Knock Sensor Ign Knock Sens, Ks120 (KS120)
- MSD IGNITION BLASTER 2 COIL (8202)
- Standard Ignition Ignition Components